Cutting disc for steel and INOX steel
CUTDISC-STEEL/A2-SR-TH2,0-BR22,23-D150MM
Prices for customers after login
Register now and access more than 15,100 products
For cutting thin to medium thickness sheets, profile, box profile etc.
Diameter | 150 mm |
Thickness | 2 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 10200 rpm |
Max. circumferential speed | 80 m/s |