Cutting disc for steel and INOX steel
CUTDISC-STEEL/A2-SR-TH2,0-BR22,23-D230MM
Prices for customers after login
Register now and access more than 15,100 products
For cutting thin to medium thickness sheets, profile, box profile etc.
Diameter | 230 mm |
Thickness | 2 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |