Cylinder honing tool
Cylinder honing tool
CYLINDER GRINDER 50-175MM
Art.-no. 071557984
EAN 4099618435317
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- With 1/4 inch adapter (6 mm)
- Flexible outlet
- Adjustable spring arm
- Replaceable segments
Product information
Datasheets(X)
Application area
For pipes – cylinders, bearing housings, brake cylinders
Used with an electric drill
Length | 310 mm |
Suitable for min. drill-hole diameter | 50 mm |
Suitable for max. drill-hole diameter | 175 mm |
External drive | WS1/4 |
Segment height | 100 mm |
Number of arms | 3 PCS |
Shank style | Round |
Product weight (per item) | 461.000 g |