Welcome to Würth Portugal For trade customers only

DSS 1/2 inch mini pneumatic screwdriver set, TX 1/2 inch twist impact socket set, 10 W bonnet lamp and Rost Off Blue Ice

SET-DSS1/2-IMPSKT-TX-BLUE-ICE-LAMP-11PCS

Art.-no. 0988047129

EAN 4068362217012

Individual price display after login
DSS 1/2 inch mini pneumatic screwdriver set, TX 1/2 inch twist impact socket set, 10 W bonnet lamp and Rost Off Blue Ice

Art.-no. 0988047129

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

11 pieces

Contents:


  • 1x DSS 1/2 inch mini pneumatic screwdriver

  • 1x TX 1/2 inch twist impact socket set

  • 1x extendable cordless bonnet lamp 10 W

  • 1x Rost Off Blue Ice 400 ml
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

3366 g

DSS 1/2 inch mini pneumatic screwdriver set, TX 1/2 inch twist impact socket set, 10 W bonnet lamp and Rost Off Blue Ice including:
1 x
1/2-inch impact socket wrench assortment 8 pieces

IMPSKT-1/2IN-SET-TX-LONG-8PCS

Description: For TX socket screws, long
Quantity: 1 x
1 x
Cordless LED engine compartment lamp extendable

ENGCPRTLAMP-CORDL-WL08-EU-32LED-10W-C

Description:
10 to 40 °C C 5 V/DC
Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell.
Quantity: 1 x
1 x
Rost-Off Blue Ice rust remover

RUSTREM-(ROST-OFF-BLUE-ICE)-400ML

Description: High-quality rust remover with cracking effect and visual cold indicator
Quantity: 1 x
1 x
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT

IMPWRNCH-PN-(DSS1/2IN PREMIUM COMPACT)

Description:
G 1/4 inch Min./max. torque: 0-750 Nm
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information