Welcome to Würth Portugal For trade customers only

DWSS 1/2 inch pneumatic screwdriver, DRS 1/2 inch pneumatic ratchet wrench and TX 1/2 inch impact wrench set

SET-IMPWRNCH-RTCHSCRDRIV-IMPSKT-TX-10PCS

Art.-no. 0988044841

EAN 4099618617225

Individual price display after login
DWSS 1/2 inch pneumatic screwdriver, DRS 1/2 inch pneumatic ratchet wrench and TX 1/2 inch impact wrench set

Art.-no. 0988044841

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

10 pieces

Contents:


  • 1x DWSS 1/2 inch pneumatic screwdriver

  • 1x DRS 1/2 inch pneumatic ratchet wrench

  • 1x TX 1/2 inch impact wrench set, 8 pcs
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

3.59 kg

DWSS 1/2 inch pneumatic screwdriver, DRS 1/2 inch pneumatic ratchet wrench and TX 1/2 inch impact wrench set including:
1 x
Pneumatic ratchet screwdriver DRS 1/2 inch

RTCHSCRDRIV-PN-DRS1/2IN

Description:
70 Nm
Durable ratchet screwdriver with speed control and plastic handle to protect against vibrations and cold hands
Quantity: 1 x
1 x
1/2-inch impact socket wrench assortment 8 pieces

IMPSKT-1/2IN-SET-TX-LONG-8PCS

Description: For TX socket screws, long
Quantity: 1 x
1 x
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT

IMPWRNCH-PN-(DWSS1-2IN COMPACT)

Description:
850 Nm
Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information