Damping base
Anti-vibration base for roofs
ANTIVIBRATBSE-SBR-250X130X50MM-41/21
Art.-no.
0862003052
EAN 4058794262179
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for mounting rails with dimensions 41 x 21 mm
- Efficient vibration damping reduces vibrations and noise during installation of technical systems
- Durable material comprising robust and weatherproof SBR rubber for maximum service life
- Simple installation enables quick and reliable installation with wide-ranging possible uses
- High load capacity and stability ensure reliable load-bearing capacity in different requirements
- Low-maintenance characteristic offers resistance to weather conditions, UV radiation and many chemicals
- Ideal for reliable and durable use in building services and for installation of air-conditioning units
Notice
Anti-vibration bases with article numbers 0862003052, 0862003053, 0862003054, 0862003055, 0862003056, 0862003057 are not compatible with risers 0862003138 and 0862003139.
Product information
Datasheets(X)
Application area
- Support for pipes and cable trays: Reliable base for cable routing.
- Fastening of external air-conditioning units and heat pumps: Effective vibration and noise insulation.
- Support for ventilation systems: Reduces vibration transfer and increases stability.
- Support surface for solar systems or photovoltaics: Protection and stabilisation on sensitive surfaces.
- Foundation for machinery and equipment: Suitable for industrial applications with high loads.
- Damping base for pump stations: Vibration protection with high frequency load.
- Installation of refrigeration and air-conditioning units: Secure fixing and vibration reduction.
- Use on roofs: Resistant to weather and UV radiation on outside installations.
- Floor mounting for heaters: Minimisation of vibrations and noise.
- Base for temporary constructions: Can be used flexibly for construction projects.
Min./max. temperature conditions | -40 to 80 °C |
Suitable for mounting rail | 41 x 21 mm |
Height | 50 mm |
Width | 130 mm |
Length | 250 mm |
Product weight (per item) | 1031.000 g |
Permissible load | 2.5 kN |