Deoxidiser for electrical contacts
Deoxidiser for electrical contacts
DEOXID-DIEL-400ML
Register now and access more than 15,100 products
Suitable for cleaning and degreasing all types of electrical and electronic components
- Removes oils, fats and resins
- Free of chlorinated solvents, CFCs and HCFCs
- Removes carbon residues that cause incorrect contacts and leakage currents
High degree of safety during electrical work
- Rapid evaporation
- Residue-free surface cleaning
- Non-flammable propellant
Compatible with most technical plastics
Due to the variety of plastics, it is recommended to check compatibility with the substrate before use.
We provide this advice based on our own tests and experience and to the best of our knowledge. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for electrical tasks. Can be used with electronics, all types of contacts, photocells, switches, sensors, magnetic heads, computers and similar devices.
Check that the device is switched off. Shake the aerosol can before use. Insert the capillary tube into the spray nozzle. Spray the contacts to be cleaned for 2 to 3 seconds. The fluid evaporates without leaving any residue.
Contents | 400 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Dimethyl ether |
Shelf life from production | 24 Month |
Silicone-free | Yes |
Density | 1.115 g/cm³ |