Welcome to Würth Portugal For trade customers only

Descaling liquid

Descaling
DESCAL-10KG

Art.-no. 089303010

EAN 4045989000227

Individual price display after login
Descaling liquid

Art.-no. 089303010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For pump descaling
  • Non corrosive, non fumigant, contains more than 90% biodegradable surfactants
Notice

The descaling liquid is not suitable for pipes made of zinc, stainless steel, tin, aluminium and light alloys

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can remove limescale, carbonate and silicate compounds from heating systems, heat exchangers, or cooling systems with elements in copper, iron or steel

Instructions

Dilute the liquid with water at a ratio of 1:3 to 1:6 depending on the consistency and quantity of the limescale deposits. Up to four descaling operations can be performed with only 500 ml of descaler diluted with 1,500 ml of water



See datasheets and catalogue pages for art.0893780115

Weight of content

10 kg

Smell/fragrance

Characteristic

Colour

Green

pH value

1.3

Conditions for pH value

10% solution

Shelf life from production

36 Month

Container

Plastic canister

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information