Designer shelf WMP
Shelf support with clothes rail holder
COAT BAR ALUMINIUM 380MM
Art.-no.
0683390580
EAN 4046777232929
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- To secure the rail, drill a hole of dia. 5 mm at the location of the shelf pin
- Suitable shelf material: wood or glass sheets
- Shelf supports combined with an oval clothes rail holder, 30 x 15 mm or 36 x 18 mm
- With saddles for securing the wooden shelves or for resting the sheets on suction pads
Product information
Datasheets(X)
![]() | |
Length | 380 mm |
Height | 106 mm |
Material | Steel |
Colour | Silver coloured |
Product weight (per item) | 201 g |