Welcome to Würth Portugal For trade customers only

Diamond cup wheel Concrete

CPWHL-DIA-CONCRETE-BR22,2-D100MM

Art.-no. 0666310100

EAN 4045989797288

Individual price display after login
Diamond cup wheel Concrete

Art.-no. 0666310100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

The specialist for hard materials, such as concrete (very aggressive and long service life)
Notice

Important occupational safety instructions


Wear safety goggles, a dust mask, gloves and hearing protection

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Levelling


Uneven surfaces such as misaligned prefabricated walls, concrete surfaces and exposed concrete



Removing


Graffiti, tile mortar, chemical anchor residues, concrete protrusions, formwork seams and adhesive residues



Final finishing


Concrete elements and concrete stairs



Levelling


Concrete floors



Roughening


Floors and walls

Diameter (Ø)

100 mm

Segment height

6 mm

Bore hole

22.2 mm

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information