Welcome to Würth Portugal For trade customers only

Diamond cutting and grinding disc

CUTDISC-DIA-GRINDING-125-M14

Art.-no. 9501021350

EAN 4068362000447

Individual price display after login
Diamond cutting and grinding disc

Art.-no. 9501021350

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Diamond disc for cutting and grinding hard ceramics and Dekton.
  • Great cutting and grinding performance due to the high-quality diamond

  • Allows chamfering at 45 degrees

  • Diamond on both sides

  • M14 hole for better power transmission and vibration-free cutting power
Notice
  • Ideal working speed=number of max rpm indicated on the disc

  • The cutting feed should only be carried out with the weight of the power tool, without exerting any pressure

  • Always assemble the disc so that the direction of rotation indicated by the arrow corresponds to that of the power tool.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Segment thickness

1.6 mm

Number of segments

1 PCS

Max. rotation speed

12000 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information