Diamond cutting disc ELECTROCUT
CUTDISC-DIA-MARBLE-D115MM
Art.-no. 0666140115
EAN 4058794220384
Register now and access more than 15,100 products
Cutting disc with electrodeposited diamond
115-mm disc with 9 segments and 230-mm disc with 18 segments
Flange attached to centre of disc
Allows a highly accurate, vibration-free cut (230-mm version)
Side reinforcement and diamond peripheral
Better finish in the cut
Datasheets(X)
Ideal for cutting marble stone with less weight demand and effort on the cutting tool.
Diameter (Ø) | 115 mm |
Bore hole | 22.2 mm |
Number of segments | 9 PCS |
Segment connection | Galvanised |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |