Diamond cutting disc Macroblade
Diamond cutting disc Macroblade
ZEBRA DIA. CUTTING SAW CONCRET230MM
Art.-no. 0666110230
EAN 4024835007740
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Highly professional disc made of laser welded segments with holes in the centre for better cooling.
Thicker segments
Avoid contact between the centre of the disc and the support surface.
Uninterrupted cutting
The centre, remaining at a low temperature, gives the disc stability in rotation.
Ease of cutting and greater durability
Due to the high percentage of diamonds.
Product information
Datasheets(X)
Application area
For cutting concrete, granite, terracotta, stone and other materials.
Diameter (Ø) | 230 mm |
Bore hole | 22.2 mm |
Segment height | 12 mm |
Segment thickness | 3 mm |
Number of segments | 16 PCS |
Segment connection | Laser |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |