Welcome to Würth Portugal For trade customers only

Diamond cutting disc for ceramic and stoneware

DIAM.CUTTING DISC F.GRES A.CERAMIK 200MM

Art.-no. 0668265200

EAN 4045989030804

Individual price display after login
Diamond cutting disc for ceramic and stoneware

Art.-no. 0668265200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Wet cutting
  • Continuous smooth diamond blade sintered directly onto the core

  • Excellent cut finish
Notice

Occupational health and safety


Angle grinders with safety guards must be used. Although the tool is very safe, wear Personal Protective Equipment when working with it

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specific cutting disc for cutting ceramic, stoneware, terracotta, single-fired tiles and ceramics for coverings

Diameter (Ø)

200 mm

Bore hole

25.4 mm

Reducing-ring internal diameter

30 mm

Segment height

8 mm

Segment thickness

1.7 mm

Max. rotation speed

4500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information