Diamond cutting disc, joint cutter
Diamond cutting disc grooving machine
CUTDISC-DIA-WINDOWJOINT-D180MM
Art.-no. 0666100180
EAN 4038898844532
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For releasing and removing fitted construction elements such as windows and doors
Notice
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (oscillating cut)
- Work without pressure—the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs—risk of injury!
- Although the tool is safe, always wearsafety goggles and protective clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information
Datasheets(X)
Application area
Suitable for grout removal
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Segment height | 9 mm |
Segment thickness | 1.9 mm |
Number of segments | 10 PCS |
Segment connection | HPS |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |