Diamond cutting disc with water for stone NTS 125/400 mm
CUTDISC-DIA-WET-F.07014121-D400MM
Art.-no. 0668122400
EAN 4045989797264
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Laser welded disc for wet cutting
Product information
Datasheets(X)
Diameter (Ø) | 400 mm |
Bore hole | 25.4 mm |
Segment height | 10 mm |
Segment thickness | 3.5 mm |
Number of segments | 28 PCS |
Segment connection | Laser |
Max. rotation speed | 3800 rpm |
Max. circumferential speed | 80 m/s |