Welcome to Würth Portugal For trade customers only

Diamond sanding belts assortment 533 x 30 mm

Sanding belt assortment
SNDBL-SET-G60-400-5PCS

Art.-no. 0668212001
EAN 4050641017628
Prices for customers after login
Diamond sanding belts assortment 533 x 30 mm

Art.-no. 0668212001

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Diamond sanding belts for water-cooled or dry sanding/polishing
  • Excellent work performance

  • High grinding and polishing capacity

  • Faster

  • Longer life compared to silicon carbide sanding belts

  • High diamond concentration

  • Textile support and resin connection

  • Different grain sizes to allow for various finishes

  • For use with portable machines

  • Working speed between 3–16 m/sec.

  • Compliant with standard EN 13236
Notice

Personal protective equipment must be worn. Not suitable for heavy grinding operations. Maximum speed: 45 m/sec.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sand and polish with or without cooling different types of materials such as: glass, ceramics, hard coatings, composites, stone etc.


For specific applications, you should perform a prior test to ensure the effectiveness of diamond belts.

Instructions

Read the instructions in the manual before starting the job. Clean water can be directed to the working area of the sanding belt. Overheating may damage or even break the belt. Dry use may affect the length and performance of the sanding belt. Move smoothly over sharp edges to avoid damaging the belt.

Number of pieces in assortment/set

5.0 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information