Diamond sanding disc assortment
Sanding disc, diamond, assortment, flexible
SNDDISC-DIA-SET-(P60-3000)-D100MM-7PCS
Art.-no.
0668210001
EAN 4045989848423
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Diamond sanding discs for water-cooled or dry polishing
- High diamond concentration
- Different grain sizes to allow for various finishes
- High polishing capacity
- Excellent work performance
- Flexible diamond discs are less harmful to the environment and user health than traditional silicon carbide or aluminium oxide discs
- No synthetic dust is produced during polishing with flexible diamond discs with metal or resin connection, only dust from the material that is being worked
Recommended speed:
- Discs with metal connection 2500–4500 rpm
- Discs with resin connection 4000 rpm
Notice
For these discs, we recommend using adjustable-speed grinders or polishing machines.
We recommend reading the instruction manual and its relevant precautions when using the discs.
Maximum working speed 8700 rpm
Product information
Datasheets(X)
Application area
For use in glass and other materials such as: granite, marble, composites or ceramics
Number of pieces in assortment/set | 7 PCS |