Welcome to Würth Portugal For trade customers only

Dielectric degreaser solvent

DEGRSER-DIEL-SOLV-COLORLESS-5LTR

Art.-no. 0893651115

EAN 4099618116117

Individual price display after login
Dielectric degreaser solvent

Art.-no. 0893651115

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Degreaser product with high dielectric strength, especially suitable for the cleaning and maintenance of electrical panels, electromechanical material etc.

High dielectric strength


55000 volts.



Effective cleaning and removal


Quickly eliminates carbonised dirt, dust, oils, fats etc.



Neutral product


Does not damage metals such as steel, stainless steel, copper, light alloys, aluminium, titanium and protective varnishes etc.

Notice

Before reconnecting the electrical equipment, make sure that the contacts are dry.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Maintenance of electrical frames, electromechanical material etc.

Instructions

Spray the surfaces to be cleaned from bottom to top. Afterwards, it is easy to clean with absorbent paper or a dry, clean cloth, where appropriate. For safety reasons and despite its dielectric strength of 55000 volts, it is recommended that the equipment be without charge whenever possible.

Contents

5 l

Colour

Colourless

Chemical basis

Hydrocarbons

Density

0.775 g/ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information