Dielectric degreaser spray
DEGRSER-DIEL-SPRAY-COLORLESS-500ML
Register now and access more than 15,100 products
High dielectric strength
30,000 volts.
Effective cleaning and removal
Eliminates mineral and vegetable fats. Removal of dust and particles present on the surface. Evaporates quickly and completely without leaving residue.
Before reconnecting the electrical equipment, make sure that the contacts are dry.
Datasheets(X)
All types of electrical contacts, electrical equipment, telephone, precision mechanisms etc.
Shake before use. Spray the surfaces to be cleaned from bottom to top. For safety reasons and despite its dielectric strength of 30,000 volts, it is recommended that the equipment be without charge whenever possible.
Contents | 500 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Aliphatic hydrocarbon |
Density | 0.99 g/l |