Diesel fuel additive
ADD-DISL-(1:500)-1LTR
Register now and access more than 15,100 products
- Improves performance and eliminates water contained in diesel
- Removes deposits from injectors, valves and pistons and from piston rings
- Reduces the formation of soot and aggressive substances in exhaust gases
- Protects the circuit from corrosion and improves starting behaviour
- Increases the fluidity of the diesel oil, which promotes cold starting
Datasheets(X)
In all diesel injection systems including common rail. HGVs, buses, coaches, public transport and agricultural machinery.
Add directly to the large tank. 1 litre of additive is enough to treat 500 litres of diesel.
Contents | 1 l |
Colour | Yellowish |
Smell/fragrance | Diesel |
Chemical basis | Naphtha |
Shelf life from production | 24 Month |
Density | 0.81 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 65 °C |