Diesel system cleaner
Diesel system cleaner, Injection cleaner, WIC
SYSCLNR-VEH-DIESEL-950ML
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Fast and efficient cleaning for all diesel injection systems for use in WIC 4000 Plus or WIC 7000
Extends system service life and performance
- Cleans the injection system quickly and easily
- Removes deposits in the injectors
- Reduces fuel pump wear
- Eliminates cold starting problems and irregular idling
Reduces costs and pollution
- Improves fuel economy as consumption is reduced
- Causes less pollution as exhaust and particulate emissions are reduced
Product information
Datasheets(X)
Application area
Diesel system cleaner can be used for all injection systems, both Common Rail and pump injection systems. It cleans and maintains the injection system and eliminates cold starting problems, irregular idling and poor performance. Reduces high exhaust emissions.
Instructions
Use the product undiluted in WIC 4000 Plus or WIC 7000. Add 2-3 l of diesel system cleaner and follow the instructions supplied with the WIC machine.
Contents | 950 ml |
Colour | Yellowish |
Smell/fragrance | Characteristic |
Chemical basis | Naphtha |
Shelf life from production | 60 Month |
Density | 0.865 g/cm³ |
Density conditions | at 20°C |