Welcome to Würth Portugal For trade customers only

Direct to rust METAL COAT

CORRPROTLAC-ANTHRACITEGREY-R7016-4LTR

Art.-no. 5866037016

EAN 4061975270627

Individual price display after login
Direct to rust METAL COAT

Art.-no. 5866037016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Alkyd resin-based enamel with anti-corrosive pigments and rust inhibitors. Allows the product to be applied to corroded surfaces.

Properties


  • Easy application

  • Excellent lacquering

  • High gloss and good retention

  • Excellent coverage power

  • Can be applied directly on rust
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for painting iron surfaces, outdoors or indoors, such as railings, balconies, gates, shutters, garden furniture etc.

Instructions

Surface preparation


Surfaces must be previously cleaned, dry and hard before the paint is applied. New ferrous metals — Sand or scrub with wire brush to remove existing rust. We recommend applying a pre-coat of Multi Primer to improve system bonding. When repainting, we recommend degreasing and sanding, then proceeding as for new surfaces.



Application


Thoroughly mix the contents of the container before application. Apply with brush, enamel roller or conventional gun. Minimum of 2 coats.


The full time between coats must be adhered to. Do not apply if the ambient temperature and the temperature of the surfaces to be painted are <8ºC or there is high relative humidity of >80%.

Colour

Anthracite grey RAL 7016 structured

Contents

4 l

Chemical basis

Modified alkyd resin

Weight of content

4 kg

Density

1.15 g/l

VOC concentration (CH)

450 g/l

Drying time

3 d

Conditions to maintain shelf life from production

at 10°C to 30°C

Shelf life from production

2 Years

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
METAL COAT thinner

THINNER-(METAL COAT)-4LTR

Aromatic, ketone, ester and glycol solvent-based universal thinner.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information