Welcome to Würth Portugal For trade customers only

Dispenser for liquid soap

Dispenser for liquid hand soap
DSP-LIQUSOAP-800ML-W150XH200XDP110

Art.-no. 6120900030

EAN 4045989469178

Individual price display after login
Dispenser for liquid soap

Art.-no. 6120900030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

In ABS with anti-drip system.

Modern and distinctive design


Eye-catching look combining performance and endurance.


Compact design.



Durable


Made from ABS plastic resistant to everyday use.


Smoked window for checking the soap level.


With safety key to restrict access to containers.


Soap easy to replace.


Easily removable tank for cleaning without the need to remove the dispenser.


Includes bushings and screws for attachment.



Manual dispensing system


Highly durable pressure system dispenser, resistant to daily use.


With anti-drip system for improved soap economy and improved hygiene.


Large ergonomic push button for ease of use.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

110 mm

Width

150 mm

Height

200 mm

Colour

White

Material

ABS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Liquid hand soap

DISINFGEL-HND-WHITE-5LTR

Liquid soap concentrate in gel.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information