Disposable breathing mask FFP1 CM 2000 without valve
Disposable breathing mask FFP1 CM 2000
BREAMASK-CM2000-EN149-(FFP1-NR-D)
Art.-no. 0899110300
EAN 4045989741373
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Effective and comfortable protection against dust and solid and liquid particles
Flexible nose clip
- Excellent fit on the face
- Secure seal in the nose area
Soft inner fleece
- Comfortable to wear
- Hydrophobic material keeps out moisture
Multi-layer filter medium
- Outstanding filter performance
- Extremely low breathing resistance
Elasticated textile straps with EasyStop
Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair
Preformed mask body
Ergonomic shape, large internal volume
Product information
Datasheets(X)
Application area
Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to four times the limit value, e.g. when working in an environment with cement dust, flour dust or when demolishing masonry, stone or concrete.
Filter class | FFP1 NR D |
Design | No valve |
EN standard | 149:2001 + A1:2009 |