Door closer STS 370 with scissor arm mechanism
Door closer STS 370 with compass arm
DRCLSR-COMPAARM-STS370-BROWN
Art.-no. 0688001373
EAN 4050642808485
Register now and access more than 15,100 products
- Hydraulic top door closer with controlled closing process.
- Additional protection as cover can only be removed with tool
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to local conditions
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
The use of a lintel casing bracket is not permitted for fire and smoke protection doors.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | No |
Suitable for min./max. door width | 735-1250 mm |
Suitable for min./max. door thickness | 35-120 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting, Opposite hinge side: head mounting, With assembly base plate |
Colour | Sepia brown |
Min./max. door closer size | 1-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 170 Degree |
Closing speed | Infinitely adjustable by valve 170° - 0 ° opposite hinge side head assembly, Infinitely adjustable by valve 180 ° - 0° hinge side normal assembly |
Back-check action | Constant from 70 ° cannot be set |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002, DIN 1154 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
| Classification key in line with DIN EN 1154: 1996:2001 D | |||||
| 4 | 8 | 2 - 6 | 1 | 1 | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
