Welcome to Würth Portugal For trade customers only

Door closer UTS 760 with slide rail

Door closer UTS 760 with slide bar
DRCLSR-RUN-UTS760-INVISIBLE

Art.-no. 0688001762
EAN 4045727396049

Prices for customers after login
Door closer UTS 760 with slide rail

Art.-no. 0688001762

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Concealed mounting in door leaf
  • Hydraulic top door closer with controlled closing sequence.

  • Aluminium body and aluminium slide rail

  • Asymmetric gear with rapidly decreasing opening torque

  • Precise control of the closing speed and end stop from above using an Allen screw

  • Can be adapted to local circumstances

  • Closing speed infinitely adjustable via valve
Notice

The use of a mechanical lock, spring clamp, opening limiter or mounting bracket is not permitted for fire and smoke protection doors.

Application area

Specified dimensions are not binding. Product subject to technical changes

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors

Fitting version

With slide rail, With mechanical hold-open

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

No

Suitable for min./max. door width

735-1250 mm

Suitable for min./max. door thickness

40-120 mm

Min./max. rebate clearance

8-12 mm

DIN direction

DIN R/L

Mounting option

Concealed in the door rebate

Colour

Zinc, Silver F1

Min./max. door closer size

2-5

Material

Aluminium / plastic / steel

Surface

Lacquered

Closing speed

Infinitely adjustable by valve 150° - 0 °

Back-check action

No

Latching speed

Infinitely adjustable by valve 7° - 0 °

Standards

EN 1154:1996 + A1:2002, DIN 1154

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Construction product

Yes

Classification code complies with the DIN EN 1154:1996/A1: 2002/CA: 2006
3 8 2 - 5 1 1 4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information