Drain pipe cleaner liquid
DRNPIPCLNR-FLUD-NAOH-TRANSP-1LTR
Register now and access more than 15,100 products
Excellent applicability and biodegradability
Biodegradable product that effectively dissolves any organic waste that is clogging pipes without additional damage.
Good results
Works in around 20 to 30 minutes.
Safety cap
Prevents inadvertent opening of the packaging.
The product must be used undiluted. Do not apply directly to the drain. Try to maintain a safe distance when pouring the product. Always wear protective gloves and goggles when handling the product.
The instructions for use are recommendations that are provided on the basis of our own tests and experience. We recommend that you perform your own tests before each application. Due to the vast number of applications and processing and storage conditions, we do not assume any responsibility for the end result of a specific application. We do not assume any legal liability for any advice or technical information provided by our free customer service hotline, unless this advice and/or technical information service is an integral part of the contractual agreement or the customer service employee acted voluntarily or intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes to and further develop our products. See the technical data sheet!
Datasheets(X)
Suitable for removing all types of organic matter, such as paper, food waste, grease, cigarette filters etc.
Carefully pour the product and leave for 20 to 30 minutes. Then rinse with water to remove the residue. For more persistent dirt, repeat the process.
Chemical basis | Soda |
Contents | 1 l |
pH value | 12-13 |
Density | 1.31 g/ml |
Shelf life from production | 24 Month |