Drawer module with aluminium panel Width: 556 mm
DRWRMOD-VEH-MSM35
Art.-no. 0963641135
EAN 4062855165057
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Integrated one-handed locking across the entire drawer width
- Drawer height 60 mm and 90 mm
- Telescopic full-extension system
- Aluminium profile handle
- Unit made of high-strength steel
- With labelling field
Product information
Datasheets(X)
Type description | MSM35 |
Width | 556 mm |
Height | 430 mm |
Depth | 380 mm |
Load capacity of drawer | 40 kg |
Product weight (per item) | 25.300 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!