Welcome to Würth Portugal For trade customers only

Drawer set EVOBOX SLIM H185

EVOBOX SLIM H185, gloves, bits & spray set, 47 pcs
SET-EVOBOX-SLIM-WHTE-H185-ACC-15PCS

Art.-no. 0988013829
EAN 4065746004954

Prices for customers after login
Drawer set EVOBOX SLIM H185

Art.-no. 0988013829

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

47 pieces

Contents:


  • 10x white drawer EVOBOX SLIM H185, 500 mm

  • 3x gloves GRIP, size 9

  • 1x bit set, 33 pieces

  • 1x dry lubricating spray with PTFE, 300 ml
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer set EVOBOX SLIM H185 including:
1 x
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Quantity: 1 x
10 x
H185 Drawer slidebox Slender Metal Drawer

DRWR-EVOBOX-SET-SLND-500-H185-WHITE

Description: Set packaging
Quantity: 10 x
1 x
Dry lubricant spray PTFE

DRYLUBSPR-PTFE-300ML

Description: Dry lubrication, does not attract dirt and dust
Quantity: 1 x
Mechanic's glove
3 x
Mechanics glove

PROTGLOV-SPEC-MECHANIC-SZ9

Description:
Size: 9
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information