Drill bit HSCO 8% cobalt
Twist drill bit HSCo8 DIN 338, type N
DRL-TWST-MET-DIN338-HSCO-D9,0MM
Art.-no. 0626080900
EAN 4056807227849
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Drill bit with Split Point and geometry pursuant to DIN 338 N. Highest cobalt percentage.
Sharp cutting edges
35º helix angle
Split Point compliant with DIN 1412 C
130º cutting angle
Great drilling capacity
Drilling of alloys, cast iron and stainless steel
Good mechanical strength and consistently sharp edges
Increased endurance, drilling ability, speed and durability
Greater accuracy
Product information
Datasheets(X)
Material to be processed | Steel, Stainless steel |
Diameter (Ø) | 9.0 mm |
Length (l1) | 125 mm |
Chip flute length (l2) | 81 mm |
Shank diameter | 9.0 mm |
Shank style | Cylindrical |
Cutting material | HSCo8 |
Angle of the tip | 130 Degree |