Drive arbour M16 with Plus shank
Plus arbor with spotting drill bit
MNTSHFT-PLUS-F.CREHAMDRLBIT-340MM
Art.-no. 06300091
EAN 4045989171330
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- For all light hammers up to 4 kg with Plus shank (Würth, Hilti, Bosch etc.)
- The system with built-in centre drill (all in one piece) guarantees significantly better thread tightness
Product information
Datasheets(X)
Tool holding device | Suitable for SDS-plus |
Length | 340 mm |
Connection thread | M16 |