Welcome to Würth Portugal For trade customers only

Duct tape

Universal adhesive tape, American type
ADHTPE-TEXTILREINFD-SILVERGREY-50MMX50M

Art.-no. 09923803

EAN 4045989631766

Individual price display after login
Duct tape

Art.-no. 09923803

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Features


  • Universal use duct tape for protection, sealing and masking.

  • The tape sheet is made from polyethylene.

  • The adhesive contains a special coating so that it does not peel off easily from the surface.

  • Good water resistance.

  • Highly flexible and adaptable to any surface.

  • Good performance at low temperatures.

  • Waterproof.

  • Ideal for: plumbing, cold facilities, pipe coatings, Armaflex closure, general assemblies and temporary repairs of all kinds of plastic, metal, textiles etc.


Advantages


  • Tape can be torn with your fingers.

  • Once torn it does not fray.

  • Repels water, keeping the tape firm and usable.

  • Suitable for indoor and outdoor use.

  • Does not leave any glue residues after the tape has been removed.

  • Different colours for grouping all markets.


Benefits


  • Faster and easier repairs as scissors are not required.

  • Long-lasting repairs.

  • No need for different tapes for the same application.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 m

Technical data
Description Value Standard
Tape backing Polyethylene
Dimensions mm 25/50
Colours Grey, black and white
Total thickness mm 0,115
Temperature °C - 10 to + 60
Tensile strength N/cm 35 IEC 454-2
Adhesion to steel N/cm 4
Face-to-face adhesion N/cm 23

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information