Welcome to Würth Portugal For trade customers only

Dynapro Tipmatic full-extension concealed slide 60 kg for handle-free drawer panels

Dynapro Tipmatic full extension, 60 kg
UFLRGUID-DYNAP-60-FP-TIPMATIC-600

Art.-no. F130116941

EAN 9003012513743

Individual price display after login
Dynapro Tipmatic full-extension concealed slide 60 kg for handle-free drawer panels

Art.-no. F130116941

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For wooden drawers and Vionaro V8 and V13 drawer frame systems

Integrated Tipmatic element


  • No additional installation work or space required

  • Press in the middle third of the panel to open


Precise adjustment of the front gap


  • Adjustable on both sides up to 6 mm (factory default: 4.5 mm)


Synchronisation can be retrofitted as an option


  • Just tap anywhere on the front panel to open


Extraordinarily smooth running, no mid-way knock


  • Fully synchronised slide carriages


Runs lightly and with precision


  • Abrasion-resistant plastic rollers


High degree of lateral stability


  • Wide drawer rails
Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Application area

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

600 mm

Load capacity

60 kg

Pullout type

Full extension

Legend
HV Height adjustment LWK Clear width of cabinet NV Tilt adjustment
KV Front edge of cabinet LWS Drawer clear width SKL Drawer length
NL Nominal length MET Minimum installation depth SV Lateral adjustment
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
2D snap-on coupling and adapter Dynapro slide

SNAPONCUPL-F.GUID-2D-DYNAP

3D snap-on coupling and adjustment adapter Dynapro slide

SNAPONCUPL-F.GUID-3D-DYNAP

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information