E4 TOP HT high-temperature silicone acetate
SILSEAL-HITEMP-CARTRIDGE-BLACK-310ML
Register now and access more than 15,100 products
For elastic sealing in cookers, ovens, heating and air-conditioning systems, washing machines and dryers.
For applications in the high temperature range of up to 250°C.
Datasheets(X)
Released acetic acids can cause signs of corrosion or discolouration in metals, stone, cement and organic elastomers. Do not use in direct contact with foodstuffs.
The surfaces to be adhered must be dry, dust-free and grease-free. Adheres to glass and glass-like substrates without primer. Absorbent substrates can be pre-treated with silicone primer (art. no. 0892170). Smoothing off by means of neutral soap water or special smoothing agent (art. no. 08933). This information is only a recommendation based on our experiences. Preliminary testing required!
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Sauer silicones (acetate systems) |
Smell/fragrance | Vinegar |
Colour | Black |
Continuous motion absorption | 20 % |
Min. skin-formation time | 8 min |
Min. breaking elongation | 250 % |
Shore A hardness | 30 |
Min./max. temperature resistance | -40 to 250 °C |
Min./max. skin-formation time | 8-12 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Fungicidal properties | No |
Density | 1.05 g/cm³ |
Max. short-term temperature resistance | 275 °C |
Min./max. processing temperature | 5 to 40 °C |
Surface pre-treatment required | On porous surfaces |
Ultraviolet resistance | Yes |
Min. flashing point | 250 °C |
Coating compatibility | Yes |
Resistance against | Aging |
Recoatable/Can be painted over | No |
Building material class | B2 - Normally inflammable |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at max. 25°C |