Welcome to Würth Portugal For trade customers only

ECOLINE cleaning paper

CLNPAP-ROLL-2PLIES-37CM-1000SHT-TEARING

Art.-no. 0899800783

EAN 4099618472473

Individual price display after login
ECOLINE cleaning paper

Art.-no. 0899800783

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

The all-rounder for the most common cleaning tasks.

Advantages


  • Absorbs liquids extremely well

  • Fits all common dispensers

  • Available in a variety of plies and widths

  • Produces hardly any lint, for clean results

  • Highly absorbent, yet tear resistant


EU ECOLABEL and wine-glass-and-fork symbol


  • The EU Ecolabel confirms that a product meets the defined environmental criteria for its product group. These criteria include requirements for reducing environmental impact throughout the entire life cycle, as well as specifications regarding materials, emissions, energy and resource use, and other environment-related considerations.

  • The wine-glass-and-fork symbol identifies products that are permitted to come into contact with foodstuffs.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for cleaning surfaces in a range of areas, such as automotive, metal processing or kitchen construction.

  • For dirt such as oil or grease.

  • Also for cleaning surfaces and edges with coarse materials, such as chips, due to its high strength.
Instructions
  • Clean surfaces with the paper towel.

  • Increase the cleaning effect by using WÜRTH cleaning agents.

Material

Cellulose

Design

Roles ware

Colour

Blue

Number of sheets

1000 PCS

Number of plies

2 PCS

Sheet length x sheet width

36 x 37 cm

Length of roll

360 m

Outer diameter

290 mm

Weight of roll

4885 g

Coating weight per m²

36 g

Internal diameter

70 mm

Number of tear-offs

1000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information