EHW 13 recessed halogen lamps, set
Halogen reflector set. for embedding EHW 13 5 pcs.
HALOLGHT-SET-EHW13-5PRT-CHROME-HL1-CLR
Art.-no. 0976905105
EAN 4038898135074
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Low voltage: 12 V
For universal use as a recessed, half recessed (with spacer ring) or surface mounted (with mounting ring) lamp
Note: in the case of the half-mounted version with spacer ring, incandescent lamps with a maximum wattage of 10 W may be used.
Scope of delivery:
- 1 x ready-to-use transformer for HL1 plug system
- 5 x built-in lamp with 1.8 m cable, with HL1 plug and 20 W bulb
The dimensions given are not binding. Subject to technical changes.
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Connection type | Plug-in system HL1 |
Power rating | 20 W |
Number of pieces in assortment/set | 5 PCS |
Nominal power of transformer | 105 W |
Colour of light | Clear |
Colour | Chrome coloured |