Welcome to Würth Portugal For trade customers only

ENAMEL METAL COAT 1K

LAC-COATSYS-1-ACRYL-WHITE-4LTR

Art.-no. 5866019010

EAN 4053479691008

Individual price display after login
ENAMEL METAL COAT 1K

Art.-no. 5866019010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Quick-drying synthetic enamel formulated with alkyd resins.

Properties


  • Quick drying

  • Excellent bonding to metal

  • Good elasticity and exterior strength
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for applications that require quick drying.

Instructions

The surface to be painted must be dry and free from dust, oil, grease or any other contamination. Thoroughly mix the contents of the container before application. Can be applied by brush, roller or paint gun. Do not apply at temperatures below 8ºC or relative humidity above 80%.

Chemical basis

Alkyd resin

Contents

4 l

Weight of content

4.6 kg

Colour

White

Gloss level

Glossy

Viscosity/consistency

Medium

Conditions for drying time

at 23°C and 50% relative humidity

Max. temperature resistance

80 °C

Density

1.15 kg/dm³

VOC concentration (CH)

469.1 g/l

Shelf life from production

12 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
1K METAL PRIMER

PRIM-METAL-PRIMER-1K-4LTR

Quick-drying primer formulated with alkyd resins containing anti-corrosive pigments.
x 1 pcs
METAL COAT thinner

THINNER-(METAL COAT)-4LTR

Aromatic, ketone, ester and glycol solvent-based universal thinner.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information