Welcome to Würth Portugal For trade customers only

ENAMEL METAL COAT 2K

Paint for metal, 2K metal coat
TOPCOAT-2C-ACRYL-GREY-4LTR

Art.-no. 5866027011

EAN 4053479691091

Individual price display after login
ENAMEL METAL COAT 2K

Art.-no. 5866027011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Enamel formulated with high-quality urethanised acrylic resins, hardened with an aliphatic isocyanate-based hardener.

Properties


  • Excellent gloss and durability

  • Very good hardness and filling

  • Excellent chemical resistance

  • Outstanding bonding to iron, aluminium and galvanised steel
Notice

Apply using a standard gun with the appropriate nozzle at an air pressure of 3–4 kg/cm².

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for painting industrial structures and other equipment requiring finishing with excellent durability and chemical and mechanical resistance.

Instructions

Thoroughly stir the 2 components individually. Then make the mixture. Leave to rest for around 15 minutes before starting application. Apply 1 generous wet cross-coat and wait for ± 5 minutes. Apply another final cross-coat. We recommend a film thickness of 40–50 µm (dry). Application viscosity: 22 ±2 Ford cup 4.

Chemical basis

Acrylic resin paint

Contents

4 l

Weight of content

4.8 kg

Colour

Dark grey

Gloss level

High gloss

Drying time

24 h

Conditions for drying time

at 23°C and 50% relative humidity

Dust-drying time

30 min

Max. temperature resistance

-20 °C

Density

0.991 g/ml

Density conditions

Components A and B mixed

VOC concentration (CH)

553.5 g/l

Shelf life from production

12 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
METAL COAT thinner

THINNER-(METAL COAT)-4LTR

Aromatic, ketone, ester and glycol solvent-based universal thinner.
x 1 pcs
Metal Coat 2K hardener

HARD-LAC-METAL-5866026005/7011/8014-1LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information