Welcome to Würth Portugal For trade customers only

EVOBOX2.0 H251

DRWR-EVOBOX-SET-H251-GREY-500

Art.-no. 0684318545

EAN 4068362371783

Individual price display after login
EVOBOX2.0 H251

Art.-no. 0684318545

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extra slender side panel maximizing internal drawer space
Full extension
With integrated damping system

Silent system
Smooth run without noise

Load capacity
35KG

Color
White or Grey

3D Integrated front panel adjustment
Heigt adjustment: ±2mmSide adjustment: ±1.5mmFront panel tilt adjustment

Tool-free and quick installation
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

500 mm

Material

Steel

Colour

Grey

Surface

Powder-coated

Height

219 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

Integrated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information