Ear defenders Centurion Sana 30
P/KAPHEARPROT-CENTUR-SANA30-S730-SPC
Art.-no. 1931080075
EAN 4065746760058
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
ATTENTION: customised product for Enercon
- Stylish cup design in matt black with gloss features
- Colour-coded ring and front printing for easily identifying and selecting the correct attenuation level
- Easy-to-adjust steel arms for a quick, individual fit
- Compatible with the full range of Centurion hard hats and face guards
- Soft, wide cushions for maximum comfort
Product information
Datasheets(X)
SNR attenuation value | 30 dB |
L attenuation value | 20 dB |
M attenuation value | 28 dB |
H attenuation value | 36 dB |
Design | Mehrweg |
Standards | EN 352-3 |