Ear defenders, W1H/28
Ear defenders, W1H/28
EARDEFR-HELMETMOUNTING-UNI-W1H/28
Art.-no.
0899300352
EAN 4045989535514
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Air Flow Control TM technology
Improved stable insulation, particularly at low frequencies
Extremely flat and lightweight; outstandingly comfortable fit
Telescopic height adjustment, individually adjustable for every head size
Tested in accordance with EN 352
Product information
Datasheets(X)
SNR attenuation value | 28 dB |
L attenuation value | 19 dB |
M attenuation value | 25 dB |
H attenuation value | 31 dB |
Standards | EN 352 |