Welcome to Würth Portugal For trade customers only

Eco Premium engine oil SAE 5W40 C3

ENGOIL-VAG/MB/BMW-(5W40-C3)-208LTR

Art.-no. 0897705358

EAN 4053479580944

Individual price display after login
Eco Premium engine oil SAE 5W40 C3

Art.-no. 0897705358

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Würth engine oil is produced and packaged in accordance with the strictest quality specifications DIN EN ISO 9001.

100 % synthetic engine lubricant for light vehicles


Specially developed for flexible maintenance intervals for the VW, BMW and MB groups.



Recommended for PORSCHE engines


Requiring service level C 30.



Recommended for engines equipped with DPF and TWC (Diesel Particulate Filter and Three Way Catalyst) decontamination systems


Where manufacturers recommend ACEA C3 service level lubricants, "Mid SaPS".



Composed of synthetic bases


To surpass the very extensive maintenance periods of modern-tech engines.



Equipped with additives


These also protect the engine, lubricant and elements of the emission control system.



Meets the requirements of major car manufacturers

ACEA C3


VW 502 00 / 505 01


MB 229.31


BMW LL-04


DEXOS2


RN 0710 / 0700


PORSCHE A40


FORD 917A

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lubricant specially designed for engines that require Euro IV and Euro V anti-contamination standards, equipped with exhaust gas after-treatment systems. Special formulation to protect three-way catalytic converters, particulate filters and EGR valves.

Contents

208 l

Type of oil

Fully synthetic

Viscosity grade

5W-40

Approved for engine oils

ACEA C3-04

Recommended applications for engine oils

BMW Longlife-04, MB 229.51, VW 502 00

Shelf life from production

120 Month

Density

1 g/cm³

Min. flashing point

234 °C

Shelf life from production/conditions

120 Month / at 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information