Electric orbital sander SSE 80-XE
Electric orbital sander SSE 80-XE
ORBSNDR-EL-LRE84H
Art.-no. 07021202
EAN 4045989191550
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Product information
Datasheets(X)
Nominal voltage | 220 V/AC |
Frequency | 50 Hz |
Power output | 180 W |
Min./max. idle speed | 7000-12500 rpm |
Min./max. idle orbital rate | 7000-12500 1/min |
Min./max. orbital rate under load | 14000-25000 1/min |
Grinding surface length x grinding surface width | 130 x 80 mm |
Oscillating diameter | 2 |
Length x width | 150 x 85 mm |
Weight of machine | 1.5 kg |
Cable length | 2.80 m |