Welcome to Würth Portugal For trade customers only

Electric tool assortment in case

Tool assortment VDE 88 pcs.
TL-SORT-EL-88PCS

Art.-no. 096593 087
EAN 4065746335218

Prices for customers after login
Electric tool assortment in case

Art.-no. 096593 087

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

88 pieces, including VDE 1,000 V insulated screwdrivers, pliers and diagonal cutters

Extensive set


  • All common tools in one case

  • VDE 1000 V insulated tools - screwdrivers, pliers and side cutters


High-quality case


  • Robust plastic case with two snap locks

  • Tool case is ideal for use on the move
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

423 x 370 x 110 mm

Number of pieces in assortment/set

88 PCS

Electric tool assortment in case including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
VDE screwdriver, flat slotted, ultra slim
1 x
VDE screwdriver, flat slotted, ultra slim

SCRDRIV-VDE-SL-SLIM-0,4X2,5X80

Description:
0.4 x 2.5 mm
Effortless access to deep-seated screw and spring elements.
Quantity: 1 x
VDE screwdriver, flat slotted, ultra slim
1 x
VDE screwdriver, flat slotted, ultra slim

SCRDRIV-VDE-SL-SLIM-0,8X4X100

Description:
0.8 x 4 mm
Effortless access to deep-seated screw and spring elements.
Quantity: 1 x
VDE screwdriver, flat slotted, ultra slim
1 x
VDE screwdriver, flat slotted, ultra slim

SCRDRIV-VDE-SL-SLIM-1,0X5,5X125

Description:
1 x 5.5 mm
Effortless access to deep-seated screw and spring elements.
Quantity: 1 x
VDE screwdriver, PH recessed head, extra slim
1 x
VDE screwdriver, PH recessed head, extra slim

SCRDRIV-VDE-PH-SLIM-1X80

Description:
PH1
Effortless access to deep-seated screw and spring elements
Quantity: 1 x
VDE screwdriver, PH recessed head, extra slim
1 x
VDE screwdriver, PH recessed head, extra slim

SCRDRIV-VDE-PH-SLIM-2X100

Description:
PH2
Effortless access to deep-seated screw and spring elements
Quantity: 1 x
1 x
Bit box, size 3 33 pieces

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description:
33
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS15

Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
VDE diagonal cutters DIN ISO 5749, IEC 60900

SDCTR-VDE-L160MM

Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-PLAHND-10IN

Description:
Min./max. grip range: 10-30 mm; Length: 250 mm
Box joint, 7x adjustable
Quantity: 1 x
INOX steel scissors, Zebra
1 x
INOX steel scissors, Zebra

UNISHRS-A2-78G-(HNDL-2C)-COMPACT-140MM

Quantity: 1 x
Mini universal saw can be used with metal and wood saw blade
1 x
Mini universal saw can be used with metal and wood saw blade

BOWSAW-UNI-L147MM

Quantity: 1 x
1 x
Pocket measuring tape

MSRETPE-POKT-L3M

Description:
63 mm; 3 m
With plastic housing
Quantity: 1 x
Spirit level made of light metal
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-20CM

Description:
Length: 20 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
1 x
Allen key set 9 pieces

ALLENKEY-SET-(1,5-10)-9PCS

Description:
Hexagon socket; 9 PCS; Contents mm 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
In plastic holder, short design
Quantity: 1 x
1 x
1C cutter knife with slider

CUTTER-RED-H18MM-L160MM

Description:
18 mm; 160 mm
With automatic blade locking for convenient one-hand operation
Quantity: 1 x
Machinist's hammer German design in accordance with DIN 1041
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-300G

Description:
Hammer weight: 300 g
Double scutch ash handle
Quantity: 1 x
1 x
Drill hole marker for marking where access is restricted

INKMRK-PERMANENT-BLCK-DRILLHOLE

Quantity: 1 x
1 x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade

EST-VDE-1POL-(120-250VAC)-(140MM/65MM)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information