Welcome to Würth Portugal For trade customers only

Electric vibrator

Concrete vibrator for concrete compactor
CONCCOMP-EL-D50-L370MM-CBLL10M-42V

Art.-no. 0998601

EAN 4045989135219

Individual price display after login
Electric vibrator

Art.-no. 0998601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Case-hardened and tempered push rod

  • Vibrating galvanised body with clamp cover, extracted from a drawn tube without soldering

  • Action range of 30 m

  • Extremely silent and easy to use

  • Maintenance free

  • Fibreglass Reinforced Nylon keypad, watertight, fitted with a coiled cable duct and a rubber cable duct for greater protection of the power cable
Notice

The vibrator must be immersed completely to obtain maximum performance and avoid burning the coils due to overheating



It is recommended that it is used with the Würth frequency and voltage converter

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of needle

50 mm

Hose length

5 m

Cable length

10 m

Output voltage

42 V/AC

Power input

450 W

Frequency

200 Hz

Heat class

F

Product weight (per item)

14.000 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Frequency and voltage converter

AY-FREQUECONVERT-CONCCOMP-EL-F.0998601

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information