Welcome to Würth Portugal For trade customers only

Electrical set

Electrical set, 454 pieces
TL-SET-EL-454PCS

Art.-no. 0988016523
EAN 4065746546652

Prices for customers after login
Electrical set

Art.-no. 0988016523

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

454 pieces

Contents:


  • 100 x 2-port connection terminal, ELMO

  • 300 x 3-port connection terminal, ELMO

  • 50 x 5-port connection terminal, ELMO

  • 1x screwdriver set, VDE SLIM, 5 pieces

  • 1 x 3-in-1 wire stripping pliers, VDE

  • 1 x 600 V mini digital multimeter, cat. III

  • 1 x rucksack with compartments
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

454 PCS

Electrical set including:
100 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-2X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 100 x
300 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-3X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 300 x
50 x
ELMO® connection terminal, screwless, Compact Plus

PLGINCON-WIRE-FLEX/RIGID-5X(0,2-4,0SMM)

Description:
Wire cross section flexible min./max.: 0.34-4 mm²
Rigid copper wires can be inserted without opening the more user-friendly activation lever
Quantity: 50 x
1 x
Longitudinal slotted/PH recess extra-slim VDE screwdriver set 5 pieces

SCRDRIV-VDE-SET-SLIM-PH/SL-5PCS

Description:
5 PCS
Extra-slim design.
Quantity: 1 x
1 x
VDE electrical installation pliers, IEC 60900

INSTLPLRS-VDE-EL-(CR)-170MM

Description: 3 tools in one set of pliers: For cutting, sheath stripping and stripping electrical cables
Quantity: 1 x
1 x
Mini digital multimeter

MULTIM-DGT-SMALL-(VOLTAGETEST-NOCONTACT)

Description: Small measuring instrument for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing
Quantity: 1 x
1 x
Tool backpack with dividers

TLBCKPCK-W.PARTITION-330X110X440MM

Description: Backpack with dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information