Welcome to Würth Portugal For trade customers only

Electro-hydraulic motor CME 22

HYDRCTR-PNEUMATIC-(CME 22)

Art.-no. 0701998100

EAN 4045989047628

Individual price display after login
Electro-hydraulic motor CME 22

Art.-no. 0701998100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Delivered in a rugged and easy to carry metal box
  • Electro-hydraulic motor housing, of special steel, for the fitting of interchangeable cutting or folding heads

  • To cut rods made of steel or other metal alloys with a maximum hardness of R = 75 kg/mm2, a maximum Ø of 22 mm and max. folding Ø of 20 mm

  • Piston return stroke either automatic or manual, via lever

  • Delivered without interchangeable heads

  • max. cutting/folding Ø 22 mm/20 mm

  • Type of motor hydraulic oil: 0.6 l/ESSO NUTO H46, or equivalent, HLP 46 approved oil

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

240 mm

Protection class

Protection class II/protective insulation

Weight of machine

13.7 kg

Power input

1150 W

Width

180 mm

Nominal voltage

230 V/AC

Cable length

2.70 m

Length

385 mm

Spare parts for this product:
Fixed blade for electric motor, hydraulic cutters CME 22

BLDE-FIX-F.CME-20

x 1 pcs
Replaceable blade for electric motor, hydraulic cutters CME 22

BLDE-MVA-F.CME-20

x 1 pcs
Fixed cam for electric motor, hydraulic cutters CME 22

CAM-FIX-F.CME-20

x 1 pcs
Fixed cam for electric motor, hydraulic cutters CME 22

CAM-MVA-F.CME-20

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information