Welcome to Würth Portugal For trade customers only

Electrode manual welding inverter ESI 160

Electrode welding inverter ESI 160
ELTRDWELDINV-ESI160

Art.-no. 5952000160

EAN 4046777421873

Individual price display after login
Electrode manual welding inverter ESI 160

Art.-no. 5952000160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Digitally controlled electrode welding inverter. Your starter device for all e-hand applications

Welding of all electrodes possible


MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.



Robust


80 cm drop safety (in line with standard, min. 25 cm)



Switchable


Can be switched to TIG welding with ContacTIG ignition



Smooth and uniform arc


Arc force regulation



No sticking of electrodes


Anti-stick system



Outstanding ignition


Hot start



Flexible


Power supply (230 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.



Light and compact


5.1 kg at 150 A (30% switch-on time)



Optimal for assembly application


IP23 and S sign

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Marking: CE, S

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TIG welding


Suitable gas 100% argon

Nominal voltage

230 V/AC

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

1.0 - 2.4 mm

Min./max. electrode welding current

10-150 A

Min./max. TIG welding current

15-160 A

ON time at max. current (40°C)

30 %

Welding current at ED 100%

110 A

Welding current at ED 60%

120 A

IP protection class

IP 23

Height

211 mm

Width

130 mm

Length

337 mm

Weldable material thickness

Steel up to 10 mm, TIG welding steel/stainless steel 1 - 6 mm, Copper 1 - 3 mm

Product weight (per item)

4.900 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIG torch WLV 17 For ESI 150/ESI 200

TRCH-TIG-WLV17-(F.WELDINV-ESI150/200)

x 1 pcs
Welding electrode Inox 2 purple

WELDELTRD-INOX/2LILIC-3,2X350

Particularly suitable for A2 stainless steel
x 50 pcs
Welding electrode Inox 4 red

WELDELTRD-INOX/4RED-3,2X350

Particularly suitable for A4 stainless steel
x 54 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information