Emergency lamp Combined
Combined emergency lamp
LAMP-SLIMLIGHT-8W/230V
Art.-no. 097680101
EAN 4045989318728
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Portable, with stand that allows easy removal of the lamp.
- Stand-alone block
- Non-permanent and combined with 8 W fluorescent bulbs (2 models available)
- High-temperature NiCd batteries
- Battery charge indicator (red LED)
- Operating time greater than 1 hour
- Battery over-discharge protection
- Allows connection to universal remote control
- Allows dual mounting, suspended or pennant
- 2-year warranty, except for bulbs and failures caused by improper use
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Power rating | 8 W |
Colour of light | White |
Luminous flux | 170 lm |
Life time of illuminant | 1 h |